Cimberio Valve FIP x Threaded Tankless Water Heater Valve CIM460

DESCRIPTION

Cimberio Valve FIP x Threaded Tankless Water Heater Valve

CIM460

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Threaded
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS