Cimberio Valve Tankless Water Heater Valve Kit with Pressure End CIM462

DESCRIPTION

Cimberio Valve Tankless Water Heater Valve Kit with Pressure End

CIM462

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Threaded
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS