Cinnamon Fragrance Air Freshener Starter Kit in White
Cinnamon Fragrance Air Freshener Starter Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Odor control for up to 30 days with cinnamon sunset metered air freshener (incl)
- Operates on two C batteries (not incl)
- Sprays fragrance every 15 minutes for continuous air freshening
- Mounting hardware included
Specifications
- Color Finish Name:
- White
- Depth:
- 3 in
- Height:
- 9-1/2 in
- Width:
- 4 in