10 in. Wing Nut Test Plug
10 in. Wing Nut Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These plugs come with a hollow stem which can be used as a fill or drain pipe
- Turning the wing nut expands the rubber ring tightly against the inside of the pipe
- The series a wing nut test plugs are designed and developed for testing for leaks and for sealing off sections of pipelines generally made of cast iron, steel, vitrified clay, concrete etc
- Maximum test pressures are dependent upon the friction of the test plug rubber with the inside of the pipe
- Low pressure plug for water only
- Hand tightening is usually adequate in smaller sizes, but a wrench can be used on larger sizes to give a better seal
Documents
Specifications
- Application:
- Drains, Sealing
- CARB OTC LEED Compliant:
- No
- Diameter:
- 9-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 10 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Malleable Iron, Asbestos Cement
- NSF Certified:
- No
- Tool Type:
- Plug
- Weight:
- 16.8 lb