4 in. Wing Nut Test Plug

You last purchased this on
 
Circle Manufacturing

4 in. Wing Nut Test Plug

This product requires certification to purchase.
You last purchased this on
 
Circle Manufacturing

4 in. Wing Nut Test Plug

  • Fast #
  • Part #CA040
  • Item #1340583
  • Manufacturer Part #A040
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Drains, Sealing
CARB OTC LEED Compliant:
No
Diameter:
1/2 in
Fits Pipe Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Malleable Iron, Asbestos Cement
NSF Certified:
No
Tool Type:
Plug