Circle Manufacturing
5 in. Wing Nut Test Plug
Part #CA050 | Item #1340801 | Manufacturer Part #A050
Call for Pricing
Fits Pipe Size:
How to get it:
Product Details
- Makes a tight joint in asbestos cement or extra heavy soil pipe fittings, no matter how rough or irregular
- Comes with a wing nut which will not strip the threads and a hollow stem which can be used as a fill or drain pipe
- Neoprene rubber gasket
Specifications
Application: Drains, Sealing
CARB OTC LEED Compliant: No
Color Finish: Black
Diameter: 1/2 in
Fits Pipe Size: 5 in
GSA Approved: No
IAPMO Listed: No
Material: Asbestos Cement, Malleable Iron
Maximum Pressure: 20 psi
NSF Certified: No
Tool Type: Plug