DESCRIPTION

Circor Energy Metal Handle Extension

KF0099113

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Handle Material
Metal
NSF Certified
No
Size
1 in - 1-1/4 in
UL Listed
No