1-1/2 in. Stainless Steel IPS 2000# Ball Valve
1-1/2 in. Stainless Steel IPS 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- More corrosion resistant, longer lasting and safe for demanding application
- Manufactured under a rigid quality control system to assure quality and above all safety for our customers
- Constructed with the highest quality materials and in accordance with international standards
Specifications
- Material:
- Stainless Steel
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- VTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve