1 in. Carbon Steel IPS 2000# Ball Valve

You last purchased this on
 
Circor Energy

1 in. Carbon Steel IPS 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Circor Energy

1 in. Carbon Steel IPS 2000# Ball Valve

  • Fast #
  • Part #KF7200SSOVLM4ADG
  • Item #4029040
  • Manufacturer Part #0097882
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • More corrosion resistant, longer lasting and safe for demanding application
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers
  • Constructed with the highest quality materials and in accordance with international standards
  • Requires Certification

Specifications

Material:
Carbon Steel
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Valve Disc Material:
Stainless Steel
Valve Operator:
Oval Lock Handle
Valve Size:
1 in
Valve Type:
Ball Valve