DESCRIPTION

  • Constructed with the highest quality materials and in accordance with international standards
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers
  • More corrosion resistant, longer lasting and safe for demanding application

150 psi Carbon Steel Flanged Full Port Ball Valve with Latch Lock Lever

KF1801212AAD

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Maximum Pressure
150 psi
Pressure Class
150#
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY