DESCRIPTION

  • Constructed with the highest quality materials and in accordance with international standards
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers
  • More corrosion resistant, longer lasting and safe for demanding application

150 psi Stainless Steel Flanged Ball Valve with Latch Lock Lever

KF2501212AAD

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
Teflon™
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY