DESCRIPTION

Circor Energy 150psig Spring Return Actuator

KPAS700

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Material
Aluminum
Maximum Pressure
150 psig
Maximum Temperature
195
Torque In-Lbs
488 in-lbs

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS