DESCRIPTION

1500 WOG Stainless Steel IPS Ball Valve

KFS8000KF

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Material
Stainless Steel
Maximum Pressure
1500 WOG
Valve Size
2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY