DESCRIPTION

Circor Energy 150psig Aluminum Spring Return Actuator

KPAS1400

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Material
Aluminum
Maximum Pressure
150 psig
Maximum Temperature
195
Torque In-Lbs
960 in-lbs

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS