DESCRIPTION

  • Constructed with the highest quality materials and in accordance with international standards
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers
  • More corrosion resistant, longer lasting and safe for demanding application

Circor Energy 2000 WOG Stainless Steel IPS Ball Valve

KFS8000M3F

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Material
Stainless Steel
Maximum Pressure
2000 WOG
Pressure Class
2000#
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY