DESCRIPTION

  • Constructed with the highest quality materials and in accordance with international standards
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers
  • More corrosion resistant, longer lasting and safe for demanding application

Circor Energy 600 WOG 2-Piece IPS Ball Valve

KFB6000SSLH

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Maximum Pressure
600 WOG
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Oval Handle
Valve Size
1-1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY