DESCRIPTION

  • Accessory mounting dimensions to NAMUR specifications
  • Double travel stops standard
  • Easily converted from double acting to spring return
  • Fully encapsulated springs for safety
  • Rack and pinion design

Circor Energy Spring Return Actuator

KPAS1030

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Material
Aluminum
Maximum Pressure
150 psig
Maximum Temperature
195
Torque In-Lbs
721 in-lbs

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS