20 in. Large Frameless Mirror in Polished Chrome
City 212 20 in. Large Frameless Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frameless, beveled glass design
- Solid brass, two-post tilting mechanism
- Available Finishes: Frameless
- Complements City 212 product series
- Easy-to-adjust viewing angle
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- City 212
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Beveled
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Width:
- 20 in