16 in. Plastic Temperature Plug for 3.50 - 6.00 in. ID Pipe
16 in. Plastic Temperature Plug for 3.50 - 6.00 in. ID Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Range (in):
- 14.75 in - 17.75 in
- Weight:
- 1.10 lb