8 in. Cast Iron Flanged EPDM Lever Operator Butterfly Valve
CL Series 8 in. Cast Iron Flanged EPDM Lever Operator Butterfly Valve
Frequently Purchased Together
Product Details
- Bubble-Tight Shutoff
- Locking Lever Handle
- Bi-directional dead end service
- Approved by U.S. Coast Guard for use in Category A service as described in Title 46 Code of Federal Regulations 46.20-15
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 609
- ASTM:
- ASTM A-126, ASTM B-148
- AWWA:
- No
- Clean Bagged:
- No
- Collection:
- CL Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 16-11/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/50 in
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Weight:
- 43.42 lb
- Width:
- 11-3/4 in