Claire
20 oz. Aerosol Citra Jinx Organic Cleaner
Part #CCL985 | Item #5051298 | Manufacturer Part #CL985
$4.92
EACH
Size:
20 ozProduct Details
- Organic cleaner cleans and deodorizes
- Spray on and wipe off
- Removes dirty hand prints from walls and doors, scuff marks from floors, bathtub rings, soot, grease, smoke film, oil, light carbon, dust, lipstick and crayon marks
- Orange scented
- Package quantity: 12 bottles/case
Documents
Specifications
Color Finish: White
Product Type: [Cleaner, Aerosol Cleaner]
SCAQMD Compliant: No
Size: 20 oz
Type: All Purpose Organic Cleaner