20 oz. Anti Static Spray
20 oz. Anti Static Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates static electricity in and around computer and terminal areas
- Removes static charges that attract dust and cause static cling
- Removes the electrostatic charges that attract dust particles and cause static electricity
- Size: 14 ounce net weight (20 ounce can)
- Use on printer papers, plastic, textile converters, metal rollers, feed boards and feed arms which come in contact with material being printed, folded or converted - Harmless to plates, plastics, paper and textile products
- VOC - OTC and VOC CARB Compliant, Recyclable packaging
- Use on computer systems, cloth furniture, carpeting, rugs and drapes
- Safe to use on a wide range of inanimate objects
Specifications
- NSF Certified:
- No
- Product Type:
- Spray
- Size:
- 20 oz