20 oz. Fast Kill Residual Roach and Ant Killer

You last purchased this on
 
Claire

20 oz. Fast Kill Residual Roach and Ant Killer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Claire

20 oz. Fast Kill Residual Roach and Ant Killer

  • Fast #
  • Part #PCL301
  • Item #7104930
  • Manufacturer Part #CL301
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Residual kill
  • Protects up to 3 months
  • Pressurized insecticide to fill into crack and crevices
  • Kills a wide variety of crawling insects
  • Applies clear with no trace
  • For use in and around food areas of food handling establishments
  • Indoor & outdoor use
  • Requires Certification

Documents


Specifications

Application:
Insects
CARB OTC LEED Compliant:
Yes
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
10 in
Indoor Outdoor:
Indoor/Outdoor
Length:
11-1/4 in
Material:
Aerosol
Maximum Temperature:
122
Size:
20 oz
Type:
CCL301
Weight:
16 lb
Width:
8-5/16 in