20 oz. Multi-kill Flying Insect Killer (Case of 12)
20 oz. Multi-kill Flying Insect Killer (Case of 12)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-killing, of listed flying insects
- Kills Exposed Stages of Flying Stored Product Pests that Infest Food In The Pantry and Other Listed Pests
- Begins killing instantly, provides rapid knockdown and kills on contact
- VOC Compliant CARB: Yes, VOC Compliant OTC: Yes
- Non-Staining, Water-Based
- For use in Animal Quarters, Dairies, Milk Rooms, Milking Parlors, Calving Areas, Dairy and Hog Barns as well as outdoor areas when animals are not present
- Feel Confident to Use It Indoors or Outdoors
- Feel Confident to Use It Indoors or Outdoors - Controls Fruit Flies and Kills Flies, House Flies, Mosquitoes, Wasps, and Gnats
- Can Size: 20 ounce, Net Weight: 15 ounce
Specifications
- Application:
- Industrial, Institutional, Commercial
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Size:
- 20 oz
- UL Listed:
- No
- Weight:
- 15 oz