Claire
20 oz. Silicone Spray and Release Agent
Part #SSW946 | Item #7481668 | Manufacturer Part #SW946
Call for Pricing
per CASE
Size:
20 ozProduct Details
- Stops sticking and binding, and it protects equipment
- This spray can effectively be utilized as a preventive measure to ensure less downtime in the shop for needle trade personnel, this product speeds fabric flow
- It remains dry and is non-staining
- Complies with FDA regulations
Documents
Specifications
Application: [Freezers, Ovens]
CARB OTC LEED Compliant: No
NSF Certified: No
Package Quantity: Case of 12
Product Type: Silicone Spray
Size: 20 oz