8-1/2 in. Metered Air Freshener Dispenser

You last purchased this on
 
PLZ Corp

8-1/2 in. Metered Air Freshener Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
PLZ Corp

8-1/2 in. Metered Air Freshener Dispenser

  • Fast #
  • Part #PCL7MADISPC
  • Item #7012112
  • Manufacturer Part #CL7-MADISP-C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gloss White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Key lock mechanism
  • With 3-interval settings (7.5, 15 and 30 minutes)
  • Slim, compact dispenser with a variety of features and functions to meet your odor elimination needs
  • Requires 2 "C" batteries
  • Red light signals empty can
  • Operates 24 hour/night/day
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Metered Fragrance Refills
Capacity:
10 oz
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Height:
8-1/2 in
Length:
3-3/4 in
Material:
Plastic
Power Source:
Battery
Product Type:
Air Freshener
Width:
3-1/2 in