DESCRIPTION

  • Brightens and protects
  • Prevents watermarks and corrosion
  • Wipes that clean and polish stainless steel
  • With 40 wipes per roll

Claire 9-1/2 in. Stainless Steel Wipes

CCL993

Length:

12 in

SPECIFICATIONS

Length
12 in
Material
Plastic
Material Type
Polypropylene
Width
9-1/2 in

Starting at
$13.42
EACH
  • QUANTITY