Claire
Gleme® 20 oz. Fresh Scent Glass Cleaner Aerosol in Light White Foam
Part #CCL050 | Item #7485327 | Manufacturer Part #CLA050CT
Call for Pricing
per CAN
Size:
20 ozProduct Details
- Just spray on and wipe off to remove fingerprints, dust, dirt, lipstick, smoke film and other common soils
- Constructed of 9-layer co-extrusion film and contain a minimum of 20% nylon
- Common uses include processed meats, cheeses and many other items
Documents
Specifications
Collection: Gleme®
Color: Light White
EcoLogo Certified: No
Green Seal Certified: No
Product Type: [Aerosol, Fresh]
SCAQMD Compliant: No
Size: 20 oz
Weight: 19