20 oz. Chain & Cable Lubricant Can (Case of 6)
Moly 20 oz. Chain & Cable Lubricant Can (Case of 6)
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Penetrates
- Lubricates
- Fortified with Moly
- reduces friction
- provide anti-wear
- provide rust protection
- Foaming action with tackifiers
- Protects
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Moly
- Color Finish Name:
- Black
- Height:
- 10 in
- Length:
- 5-3/4 in
- Material:
- Aerosol
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Lubricant
- Size:
- 20 oz
- Weight:
- 8 lb
- Width:
- 8-5/16 in