Claire
XTREME GLEME 20 oz. Glass Cleaner/Degreaser
Part #CCL700 | Item #7480953 | Manufacturer Part #CL700
Call for Pricing
per CASE
Size:
20 ozProduct Details
- Extremely effective industrial strength foaming non-conductive surface cleaner
- Penetrating foam action removes grease, oil, and grime from surfaces exposed to extremely cold and hot temperatures
- Exclusive formula is specifically designed to work outside the temperature range of typical degreasing products
- Net Weight: 19 ounce; Can Size: 20 oz
- Use on any non-porous surface
- Non-streak formulation, fast drying
- Fresh, clean aroma
- Heavy duty foam cleaning power
Documents
Specifications
Application: Non-porous Surfaces
CARB OTC LEED Compliant: No
Collection: XTREME GLEME
Disposable: No
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 12
Product Type: Fresh Clean
SCAQMD Compliant: No
Size: 20 oz
Weight: 19
Entire Collection
-
Call for Pricing