Print

DESCRIPTION

Clamp 304L Stainless Steel Concentric Reducer

G3114MP74

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in x 1 in

    G3114MP74KG 

    $83.02
    $59.61
    Call for Pricing Call us for price $83.02 $59.61
  • 2 in x 1-1/2 in

    G3114MP74KJ 

    $64.75
    $46.50
    Call for Pricing Call us for price $64.75 $46.50
  • 2-1/2 in x 1-1/2 in

    G3114MP74LJ 

    $88.41
    $63.48
    Call for Pricing Call us for price $88.41 $63.48
  • 2-1/2 in x 2 in

    G3114MP74LK 

    $78.68
    $56.50
    Call for Pricing Call us for price $78.68 $56.50
  • 3 in x 1-1/2 in

    G3114MP74MJ 

    $150.78
    $108.26
    Call for Pricing Call us for price $150.78 $108.26
  • 3 in x 2 in

    G3114MP74MK 

    $113.09
    $81.20
    Call for Pricing Call us for price $113.09 $81.20
  • 3 in x 2-1/2 in

    G3114MP74ML 

    $96.60
    $69.36
    Call for Pricing Call us for price $96.60 $69.36
  • 4 in x 2 in

    G3114MP74PK 

    $200.13
    $143.70
    Call for Pricing Call us for price $200.13 $143.70
  • 4 in x 3 in

    G3114MP74PM 

    $138.42
    $99.39
    Call for Pricing Call us for price $138.42 $99.39

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Fitting Type
Concentric
Material
Stainless Steel
Material Type
304L