DESCRIPTION

  • Durable one-piece molded neoprene gasket features two sets of sealing beads, and a unique interlocking design which centers the sleeve within the housing for easy installation and added stability
  • Effective for joining all high-risk DWV piping systems, above or below grade
  • Slotted shield design compensates for mismatched pipe/fitting diameter and maintains alignment

Clamp-All Clamp 15 psi Hubless Pipe Coupling

C10

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-1540, ASTM C-564
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Maximum Pressure
15 psi
NSF Certified
No