5 in. Clamp 15 psi Hubless Pipe Coupling
Hi-Torq 125™ 5 in. Clamp 15 psi Hubless Pipe Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- HI-TORQ 125 couplings are effective for joining all high-risk DWV piping systems, above or below grade, up to 15 psi (105 kPa) working pressure
- HI-TORQ 125's unique flexible rigidity™ provides maximum strength to maintain alignment and hydrostatic integrity even at high thrusts or blockage pressure on mismatched pipes and fittings
- Slotted shield design compensates for mismatched pipe/fitting diameter and maintains alignment
- Worm drive screws are 305 stainless steel for high corrosion resistance
- HI-TORQ 125 provides maximum performance and reliability
- Durable one-piece molded neoprene gasket features two sets of sealing beads on size 1-1/2 in through 10 in and three sets of sealing beads for 12 in & 15 in sizes on each side of the sealing sleeve, and a unique interlocking design which centers the sleeve within the housing for easy installation and added stability
- HI-TORQ 125 couplings have just two clamps for sizes through 4 in (100 mm), four clamps on sizes 5 in (125 mm) to 10 in (250 mm) and six clamps on sizes 12 in (300 mm) & 15 in (375 mm) for quicker installation
- HI-TORQ 125's high strength worm drive clamps take a full 125 in/lbs (14N.m) of torque to provide a secure installation
Specifications
- ASTM:
- ASTM A-564, ASTM A-888, ASTM C-1277, ASTM C-1460, ASTM C-666
- Application:
- Hospitals, Museums, Schools
- Collection:
- Hi-Torq 125™
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure Class:
- 15#