6 in. Clamp 304 Stainless Steel Hubless Pipe Coupling
Hi-Torq 125™ 6 in. Clamp 304 Stainless Steel Hubless Pipe Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Slotted shield design compensates for mismatched pipe/fitting diameter and maintains alignment
- Effective for joining all high-risk DWV piping systems, above or below grade
- Durable one-piece molded neoprene gasket features two sets of sealing beads, and a unique interlocking design which centers the sleeve within the housing for easy installation and added stability
Specifications
- ASTM:
- ASTM A-666, ASTM C-564
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Hi-Torq 125™
- Diameter - Outside:
- 6-3/4 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Gauge (metal):
- 24 ga
- IAPMO Listed -:
- Yes
- Length:
- 7-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - High:
- 15