DESCRIPTION

Clamp-All Cast Iron x Copper Flexible Bushing

C30215

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-564
Clean Bagged
No
End Connection 1
Cast Iron
End Connection 2
Copper
End Connections
Cast Iron x Copper
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Material
Rubber
NSF Certified
No
Size
2 in x 1-1/2 in
Type
Reducing