DESCRIPTION

  • One piece molded neoprene, the same high quality material used for HI-TORQ coupling gaskets
  • Used where pipes of different materials or sizes must be connected in DWV applications
  • Used with either the Clamp-All HI-TORQ 80 or HI-TORQ 125 couplings

Clamp-All Cast Iron x Copper Transmission Bushing

C30

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM C-564
End Connection 1
Cast Iron
End Connection 2
Copper
End Connections
Cast Iron x Copper
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
NSF Certified
No