DESCRIPTION

  • Factory mutual approved to FM 1680 class 1
  • Includes Neoprene gasket for installation
  • O.D. 13 1/2"

Clamp-All Clamp Stainless Steel Coupling

CLA100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-1540, ASTM C-564
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
15 psi
NSF Certified
No
Size
12 in
Type
Straight