DESCRIPTION

  • One piece molded neoprene, the same high quality material used for HI-TORQ coupling gaskets
  • Used where pipes of different materials or sizes must be connected in DWV applications
  • Used with either the Clamp-All HI-TORQ 80 or HI-TORQ 125 couplings

Clamp-All Snap All Transmission Bushing

C31515

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-1540, ASTM C-564
End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
IsAcceptableImage
Material
Stainless Steel
Material Type
304L
Size
1-1/2 in x 1-1/2 in