DESCRIPTION

  • Slotted shield design compensates for mismatched pipe/fitting diameter and maintains alignment

Clamp-All Clamp Stainless Steel Hubless Pipe Coupling

C81

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-1540, ASTM C-564
Clean Bagged
No
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
NSF Certified
No