DESCRIPTION

  • Exceptional corrosion resistance
  • Features 2 sets of sealing beads and a unique inter-locking design for greater seal area and stability
  • FelxibleRigidity™ provides the strength required to maintain hydrostatic integrity
  • Installs quickly and easily
  • Slotted shield design compensates for mismatched pipe/fitting diameter and still maintains alignment

Clamp-All Stainless Steel Hubless Pipe Coupling

C810

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1277
End Connection 1
Clamp
End Connection 2
Clamp
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
304
Size
2 in x 2 in