10 x 30 x 1 in. Poly Fiber Disposable Panel Filter
10 x 30 x 1 in. Poly Fiber Disposable Panel Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in two sizes (1- or 2-in thickness) with 75 - 85% arrestance
- The P312 from Purolator® is a disposable panel filter with synthetic media designed for use in environments where large quantities of dust and lint are present
Specifications
- Air Cleaner Size:
- 10 in x 30 in
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 30 in
- Length:
- 1 in
- MERV Rating:
- 5
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 10 in x 30 in x 1 in
- UL Listed:
- Yes
- Width:
- 10 in