DESCRIPTION

  • For use in residential, commercial and light industrial applications
  • High velocity system pre-filter
  • Medium efficiency
  • Performs well in areas of high lint and dust content

Clarcor Air Filtration Products 12 x 12 x 1 in. Polyester Air Filter

CP31212121

Height:

SPECIFICATIONS

Depth
1 in
Height
12 in
Material
Plastic
Material Type
Polyester
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY