14 x 18 x 1 in. Plastic Air Filter
14 x 18 x 1 in. Plastic Air Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- Poly
- Size:
- 14 in x 18 in x 1 in
- Width:
- 14 in