DESCRIPTION

  • Commercial
  • Economic disposable furnace filter
  • Industrial
  • Residential
  • Safe, fast, and easy installation
  • Uses 100% recycled post consumer materials

Clarcor Air Filtration Products 14 x 30 x 1 in. Fiberglass Air Filter

C5038901033

Height:

SPECIFICATIONS

Depth
1 in
Height
30 in
Material
Fiberglass
Width
14 in

Starting at
Call for Pricing
  • QUANTITY