DESCRIPTION

  • ASHRAE MERV 7 rated
  • Commercial
  • Easy to install
  • Industrial
  • Medium efficiency, self-supporting pleated air filter
  • Perfect for use as a prefilter or stand-alone filter
  • Residential

Clarcor Air Filtration Products 16 x 16 x 2 in. Pleated Air Filter

CFME4016162

Height:

SPECIFICATIONS

Depth
2 in
Height
16 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY