DESCRIPTION

Clarcor Air Filtration Products 16 x 20 x 1 in. Fiberglass Air Filter

C5038901302

Height:

SPECIFICATIONS

Depth
1 in
Height
20 in
Material
Fiberglass
Width
16 in

Starting at
Call for Pricing
  • QUANTITY