16 x 22 x 1 in. Air Filter

You last purchased this on
 
Clarcor Air Filtration Products

16 x 22 x 1 in. Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clarcor Air Filtration Products

16 x 22 x 1 in. Air Filter

  • Fast #
  • Part #P5272086057
  • Item #7296272
  • Manufacturer Part #5272086057
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Depth:
1 in
Disposable:
No
Height:
22 in
Size:
16 in x 22 in x 1 in
Width:
16 in