DESCRIPTION

Clarcor Air Filtration Products 16 x 25 x 2 in. Fiberglass Air Filter

C5039002003

Height:

SPECIFICATIONS

Depth
2 in
Height
25 in
Material
Fiberglass
Width
16 in

Starting at
Call for Pricing
  • QUANTITY