DESCRIPTION

  • ASHRAE MERV 8 rated
  • For use in residential, commercial and industrial applications
  • High efficiency
  • Perfect for use as a prefilter or stand-alone filter

Clarcor Air Filtration Products 16 x 25 x 2 in. Pleated Air Filter

C5267402029

Height:

SPECIFICATIONS

Depth
2 in
Height
25 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY