16 x 30 x 1 in. Air Filter Plastic

You last purchased this on
 
Clarcor Air Filtration Products

16 x 30 x 1 in. Air Filter Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clarcor Air Filtration Products

16 x 30 x 1 in. Air Filter Plastic

  • Fast #
  • Part #PDA16301
  • Item #795569
  • Manufacturer Part #DA16301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
30 in
Material:
Plastic
Material Type:
Polyester
Size:
16 in x 30 in x 1 in
Width:
16 in